Zoro Select
3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A
Mfr # BULK-RS-NHS70-27
Zoro # G0416245
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 36"x12", 40A BULK-RS-NAT40-12
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 12"x12", 60A BULK-RS-RCY60-28
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-NHS60-52
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 12"x12", 60A BULK-RS-RCY60-35
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 60A BULK-RS-E60MIL-17
- ZORO SELECT Neoprene Roll, 60A, 10'x4'x0.125", Black BULK-RS-NFR60-58
- ZORO SELECT SBR Roll, 60A, 7'x36"x1/16", Red BULK-RS-RSBR60-77
- ZORO SELECT Buna-N Roll, 70A, 35'x36"x0.5", Black BULK-RS-H70-1091
- ZORO SELECT 1/8" High Grade Buna-N Rubber Roll, 36"x50 ft., Black, 70A BULK-RS-BHS70-885
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 3ft Width x 16ft Length - Black 20-107
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W BULK-RS-N50-58
- Zoro Select Rubber Sheets & Strips