Norton Abrasives
Resin Mounted Point, 1/2 x 2in, 30G
Mfr # 61463616466
Zoro # G0416464
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape W189
- Diameter 1/2 in
- Thickness 2 in
- Grade Extra Coarse
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16x1-1/4in, 60G 61463624388
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 60G 61463624375
- NORTON ABRASIVES Mounted Point, CottonFiber, 1 x 1in, 80G 61463622646
- NORTON ABRASIVES Mounted Point, Dia. 1/2 In, Shape B42 69083149045
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 3/8in, 60G 61463624451
- NORTON ABRASIVES Quantum Mounted Point, Dia. 5/8 In, Shape A26 69083149145
- NORTON ABRASIVES 7/8 X 2 X 1/4 IN. NORZON RESIN BOND MOUNTED POINT A11 NZ242-UBXR1 24 GRIT, 5PK 61463616463
- NORTON ABRASIVES Diamond Mounted Point 66260392725
- NORTON ABRASIVES VitrifiedMountedPoint, 3/32 x 1/4in, 60G 61463624452
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 46 Grit STEEL EDGE 32380
- FORNEY BURR TREE POINT 3/8"" 60127
- Norton Abrasives Mounted Points