Shop Alternate Products
This Product is Discontinued
Zoro Select
Wing Nut, #10-32, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK (Discontinued)
Mfr # 0601032WN
Zoro # G0416482
This Product is Discontinued
Key Features
- Material Nylon
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 0.48 in
- Maximum Wing Span 29/32 in