Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive Socket Bit Set, SAE, 7 pcs (Discontinued)
Mfr # 4YP57
Zoro # G0416683
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7