Black & Decker
6" 6 TPI Bi-Metal Saw Blade
Mfr # 75-484
Zoro # G0416739
Sold in multiples of 5 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Teeth per Inch 6
- Primary Saw Application Wood
- Material Bi-metal
- Application Fast Aggressive Blades Designed for a Wide Variety of General Purpose Woodcutting Applications
Explore More Products
- BLACK & DECKER Black & Decker 274113 Corded Reciprocating Saw - 7A 274113
- BLACK & DECKER SAW BLADE 6IN 18T RECIP, 5PK DW4811
- BLACK & DECKER RECIP SAW BLDE 12 in., 5PK LXAR1250R
- BLACK & DECKER DWE304 RECIPROCATING SAW 10 AMP DW305PK
- L.H. DOTTIE L.H. Dottie 3/4'' x 9'' Bi-Metal Reciproblade, 5PK R956BR
- WESTWARD 12" L x 6 TPI Wood Cutting BIM-M42 Reciprocating Saw Blade 24A552
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 7T 9L Blade 49-22-1132, 48-00-5202
- INGERSOLL-RAND 4 in L x 24 TPI Metal Cutting Bi-Metal Air Reciprocating Saw Blade P4CS-50
- SPYDER 8" L x 0.6 TPI General Purpose Cutting Bi-Metal, 8% Cobalt 200171
- CENTURY DRILL & TOOL 9" L x 5 TPI Wood Cutting Alloy 07805
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc 2014224
- Black & Decker Reciprocating Saw Blades