Speedaire
Air Cylinder, 7/8 in Bore, 10 in Stroke, Round Body Double Acting
Mfr # NCDMC088-1000
Zoro # G0417347
$113.58
8% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 24 in Stroke, Round Body Double Acting 5VNJ2
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting NCDMB200-0700
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VKY7
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting NCDMR075-0300
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEN8
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting 5UZA8
- SPEEDAIRE Air Cylinder, 2 in Bore, 30 in Stroke, NFPA Double Acting 5UYZ5
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Double Acting 5MMF9
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting NCDMR106-0700
- FESTO Short-Stroke Cylinder ADVC-10-10-A-P ADVC-10-10-A-P
- FESTO Round Cylinder DSNU-S-16-30-P-A DSNU-S-16-30-P-A
- Speedaire Air Cylinders