Tsubaki
Inspection Door, 5 x 8 In
Mfr # R1SG
Zoro # G0417453
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 6.25 in
- Body Material 304 Stainless Steel
- Dimension H 2 in
- Dimension B 8 in
- Dimension L1 4.5 in
Explore More Products
- TSUBAKI Inspection Door, 14 x 20 In P3SG
- TSUBAKI Inspection Door, 8 x 12 In R2SG
- TSUBAKI Inspection Door, 8 x 12 In P2SG
- TSUBAKI Inspection Door, 5 x 8 In P1SG
- TSUBAKI Inspection Door, 20 x 24 In P4SG
- TSUBAKI Inspection Door, 20 x 24 In R4SG
- TSUBAKI Inspection Door, 14 x 20 In R3SG
- Tsubaki Chains & Chain Sprockets