Zoro Select
V-Groove Swivl Cstr, Cast Irn, 4 in, 800 lb
Mfr # 1NWC2
Zoro # G0418004
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape V-Groove
- Caster Wheel/Tread Material Cast Iron
- Load Rating 800 lb
Explore More Products
- ZORO SELECT Swivel Plate Caster, 400 lb., Plate Type A DCIB06041S002
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in, 250 lb, C 4W911
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. P10S-PH030R-14-SB-001
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller P21S-UA060R-15
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid P12R-R050D-P2
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 3 in, 100 lb, D P5S-RP030G-P-SB-001
- ZORO SELECT Pneumatic Caster, 220 lb. Load Rating L-P 220R-SG
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 6 in. P14SX-RP060K-12-DL-AM
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel P27S-URA080K-16-WK-DL
- HAMILTON Plate Caster, Swivel, Heavy-Duty, 3500 lb. S-SECJ-6FSH
- SERVICE CASTER 4 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC SCC-20S420-PHB-TLB-2-R-2
- Zoro Select Plate Casters