Zoro Select
Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK
Mfr # 2JGP2
Zoro # G0418354
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material 316 stainless steel
- Finish Plain
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5MA11
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain Z1518
- ZORO SELECT Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, Brass Plain Z5101
- ZORO SELECT Arch Barrel, #12-24, 2 1/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain Z5316
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGR2
- ZORO SELECT Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain Z1604MPAK
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MB89
- ZORO SELECT Binding Barrel, 5/8"-11, 3 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain Z1570
- ZORO SELECT Binding Barrel, 5/8"-11, 1 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain Z1576
- AMPG Combo Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished Z4127SS
- ZORO SELECT Binding Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z4901T6S
- Zoro Select Binding Barrels & Screws