Zoro Select
Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK
Mfr # HFNI2-100-100P
Zoro # G0418853
$9.97
9% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 9/64 in Ht, 100 PK 4CAP7
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK M12348.240.0001
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK U12705.037.0001
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK M12348.050.0001
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1 5/16 in Ht NLI21500NE-001P
- ZORO SELECT Nylon Insert Lock Nut, M45-4.50, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK M12300.450.0001
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Yellow Zinc, 20 mm Ht, 10 PK M12350.200.0001
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Case Hardened, Black Oxide, 0.14 in Ht, 2000 PK 14NRB
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10.9, Zinc Plated, 14 mm Ht, 400 PK L12410.140.0001
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Chrome Plated, 15/32 in Ht, 5 PK MPB3257
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK 09732
- Zoro Select Lock Nuts