Shop Alternate Products
This Product is Discontinued
Yale
Rod Extension, Stainless Steel, 2 In (Discontinued)
Mfr # 2010-2 x 630
Zoro # G0419072
This Product is Discontinued
Key Features
- Length (In.) 2 in
- Accessory Type Surface Vertical Rod Extension