Orion
Socket Fusion Headset, 1/2 In
Mfr # 1/2 HEAD SETS
Zoro # G0419431
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Length 5 in
- Material Steel
- Application With Portable Socket Fusion Tools
Explore More Products
- ORION Mechanical Joint Grooving Tool, 3 In MJGT3
- ORION Socket Fusion Tool Set, 1/2 To 2 In HTK2COMPLETE KIT - PADDLE w HEAD SETS
- ORION Mechanical Joint Grooving Tool, 2 In MJGT2
- ORION Socket Fusion Headset, 3/4 In 3/4 HEAD SETS
- ORION Socket Fusion Headset, 1 In 1 Head Sets
- ORION Mechanical Joint Grooving Tool, 1 1/2 In MJGT1
- ORION Slip Fit/Socket Fusion Tool, 1 1/2 In 11/2 HEAD SETS
- ORION Slip Fit/Socket Fusion Tool, 2 In 2 HEAD SETS
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap 75
- ORION Socket Fusion Tool, Pipe Size 1/2 to 2 In HT2 FOR ALL SIZES UP TO 2
- ROTHENBERGER Telescopic Basin Nut Wrench, 18-1/2" L 70226
- Orion Plumbing Specialty Tools