Shop Alternate Products
This Product is Discontinued
Current
GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (Discontinued)
Mfr # F18TBX/835/A/ECO
Zoro # G0419702
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24Q-2)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 65W INC