Dayton
Thermostat Knob
Mfr # 6EDZ4
Zoro # G0419763
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 6EDZ0
- Display Temp. Range (F) 100 - 550
- Type Replacement
- Accessory Type Thermostat Knob
Explore More Products
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F 2NNT5
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC 2NNR7
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC 6EDY3
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 240VAC 1UHH1
- DAYTON Portable Heating Thermostat, Open on Rise, 5 Degrees to 35 Degrees C 15F626
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC 2NNT3
- DAYTON Thermostat, Wall, 120-277V, 60 Hz 2YU89
- DAYTON Thermostat Knob 6EDZ3
- INTERMATIC Single-Circuit Freeze Protection Control PF1102
- GLOBAL INDUSTRIAL Plug In Thermostat Control For Cool 120V, Analog 40-95DegF 246115
- QUINCY LAB Quincy Lab Hydraulic Thermostat 101-2223
- Dayton Thermostats