Shop Alternate Products
This Product is Discontinued
Abb
Ovrload Rely, 10 to 14A, Class 10, Bimetllc (Discontinued)
Mfr # T16-13
Zoro # G0420086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Current Range 10.0 to 14.0A
- Use With - Contactors and Starters MC0, MC1, MC2 Mini Contactors, Mfr. Series C-2000
- Overload Relay Current Range 10.0 to 14.0A
- Trip Class - Overload 10
- Width 1.77"