Zoro Select
Corrugated Wrap, W 24 In, L 250 Ft.
Mfr # SF24B
Zoro # G0420883
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Kraft
- Length 250 ft.
- Packing Paper Form Roll
- Roll Weight 30 lb
Explore More Products
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length VSF00053
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic 089-0669ASM
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. SF48B
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W VTT00020
- ZORO SELECT Round Shipper Packed Bottles, 13 In. HR128N4-38
- ZORO SELECT Loose Fill Dispenser, 30 Cubic Feet, 1 Each 56GL59
- ZORO SELECT Corrugated Sheet, 24" L, 0.157" Thick, PK30 52HR98
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each 56GL58
- ZORO SELECT Packing Peanuts, White, 15 cu. Ft. 4NZE7
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each 20NUTSW
- SCOTCH Cushion Lock Protective Wrap, 12" x 30 ft, Brown 7100270120
- Zoro Select Protective Packaging