3M
Fire Barrier Sealant, 5 gal., Gray
Mfr # FIREDAM200-5G
Zoro # G0421696
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Application Method Airless Sprayer
- Firestop Application General Purpose
- Material Elastomeric
- Standards ASTM E2307, ASTM E814 (UL 1479), ASTM E1966 (UL 2079), ASTM E1399, FM Approved
Explore More Products
- 3M Fire Barrier Mortar, 5 gal., Off-White MORTAR-28LB*
- 3M Fire Barrier Sealant, 5 gal., Red-Brown CP-25WB+5GAL
- 3M Fire Barrier Sealant, 5 gal., Red FD200-RED
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel DT400
- 3M Fire Barrier Putty, 8x4 In., Red-Brown MPP+4"X8"*
- 3M Smoke and Acoustical Sealant, PK12 SS100
- 3M Fire Barrier Comp Sheet, 52 x 28 In. CS-195+28X52*
- 3M Height Adapter, For 3PCID, 4 In.H, 3 In.D 3HA
- 3M Pipe Cast-In, 6 In., For Plastic Pipe 6PCID
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar PC-2
- STI Fire Barrier Sealant, 20 oz., Red SSS120
- 3M Fire Barrier Products