- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Scene Shifter, Nylon, 4 in., 1010 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Scene Shifter, Nylon, 4 in., 1010 lb. (Discontinued)
Mfr # BS4 100 NY14 X
Zoro # G0421827
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Brand Zoro Select
- MFR #BS4 100 NY14 X
- Zoro #G0421827
- Country of OriginUnited Kingdom
- Category Plate Casters
Dimensions
Overall Height | 6-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 3/8 in |
Plate Size | 4-3/16" x 6" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-3/16" x 6" |
Mounting Plate Size | 4 3/16 in x 6 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Nylon |
Load Rating | 1010 lb |
Number of Wheels | 3 |
Inside Bolt Hole Spacing | 2 3/8 in x 4 3/4 in |
Frame Material | Steel |
Frame Finish | Zinc Plated |
Caster Plate Thickness | 9/32" |
Wheel Color | White |
Plate Thickness | 9/32" |
Item | Plate Caster |
Outside Bolt Hole Spacing | 3 in x 4 1/8 in |
Caster Wheel Bearings | Roller |
Core Color | White |
Non-Marking | Yes |
Caster Temp. Range | -4 Degrees to 176 Degrees F |
Caster Core Material | Nylon |
Caster Max. Temp. | 175 Degrees F |
Caster Temp. Range Available | Yes |
Caster Plate Hole Pattern | D |
Standards | ICWM |
Plate Caster Bolt Hole Pattern | D |
Caster Frame Material | Steel |
Caster Min. Temp. | 0 Degrees F |
Caster Product Group | Swivel Caster |
Caster Swivel Lock Type | No Lock Included |
Caster Raceway | Single Ball |
Swivel Raceway Type | Single Ball |
Wheel Core Material | Nylon |
Swivel Lock Type | No Lock Included |
Tread Shape | Standard |
Load Rating Range | Medium |
Wheel/Tread Material | Nylon |
Description
Swivel, Plate Caster, Load Rating 1010 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 3, Tread Shape Standard