- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- 20A Duplex Receptacle 125VAC 5-20R GY
Hubbell
20A Duplex Receptacle 125VAC 5-20R GY
Mfr # HBL8300ILGY
Zoro # G0422021
$41.45
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL8300ILGY
-
Zoro #
G0422021
- UPC # 783585016481
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Wire Size | #12 AWG to #10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 12 AWG |
Face Plate Height | 2.7 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Length | 3.28 in |
Height | 1.05 in |
Width | 1.33 in |
Details
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Standard Duplex |
Application Environment | Heavy Use Hospital Grade |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-20R |
Surge Suppression | No |
Tamper Resistant | No |
IP Rating | IP20 |
Mounting Type | Flush |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186 |
Outlet Type | Duplex |
HP | 1 hp |
Sub-Category | Duplex Receptacles |
Voltage | 125VAC |
Description | Finder Groove, Grounding |
Wiring Method | Back, Side |
Color - Plugs and Receptacles | Gray |
NEMA Configuration | 5-20 |
Power Indicator | No |
Material | Impact Modified PBT/Reinforced PET |
Color | Gray |
Number of Poles | 2 |
Weather Resistant | No |
Corrosion Resistant | No |
Special Features | Illuminated |
Weather Resistant - Plugs and Receptacles | No |
Amps | 20 |
Item | Traditional Duplex |
Wiring Method - Plugs and Receptacles | Back and Side |
Phase | Single Phase |
Number of Gangs | 1 |
Number of Wires | 3 |
Nema Rating | 5-20R |
Voltage Rating | 125 V |
Connectivity | Back and Side Wired Screw Terminals |
Current Rating | 20 A |
Brand | Hubbell Wiring Device-Kellems |
Number Of Wires | 3-Wire |
Dielectric Strength | Withstands 2,000V minimum |
Maximum Horsepower | 1 |
Style | Finder Groove Face |
Type | Receptacle |
Carton Quantity | 10 |
Number Of Poles | 2-Pole |
Amperage | 20 A |
Series | Hospital Grade |
Wire Connection Types | Screw Terminals |
Resistance Properties | Impact Resistant |
Includes | Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover |
Maximum Operating Temperature | 167 Degrees F |
Mount Type | Flush |
Number of Poles & Wires | 2 Pole / 3 Wire |
Includes Mounting Hardware | Yes |
Shrouded | No |
Surge Protection | No |
Grade | Hospital Grade Fed. Spec. |
Key Resistance Properties | Standard Resistance |
Grounding | Grounded |
GFCI | No |
Cover Type | No Cover |
NEMA Enclosure Rating | 1 |
Wire Connection Type | Screw Terminals |
Additional Electrical Protections | Standard Protection |
Additional Electrical Protection | Standard Protection |
Housing Color | Gray |
Connection Orientation | Straight |
Horsepower Rating | 1 hp |
Polarized | Yes |
Housing Material | Polycarbonate |
AFCI | No |
For Location | Indoor |
NEMA Receptacle Configuration | 5-20R |
UL 94 Flammability Rating | V-2 |
Minimum Operating Temperature | -40 Degrees F |
Receptacle Type | Duplex |
Flange Type | Non-Flanged |
Contact Material | Nickel-Plated Brass |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Terminal Accommodation | #12-#10 AWG stranded or solid copper wire only |
Dielectric Voltage | Withstands 2,000V minimum |
Device Color | Gray |
Device Grade | Heavy Duty Spec Grade |
Current Interrupting | Certified for current interrupting at full rated current |
Flammability | UL 94V-2 |
Poles and Wires | 2 Pole, 3 Wire |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Wattage | 2500 W |
Industry Standard(s) | CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Amperage Rating | 20 A |
Horsepower - Maximum | 1 |
Voltage Rating Description | 125 V |
Item Type | Traditional Duplex |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Current / Amperage Rating | 20 A |
Application | Extra Heavy Duty Hospital Grade |
Material - Mounting Hardware | Screw Mounting |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant
Explore More Products
- HUBBELL USB Receptacles SNAP8300UACR SNAP8300UACR
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY HBL5262GYWR
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV IG5362I
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD HBL8300ILR
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN HBL5262
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN HBL5352
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R 8200STITR
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R HBL5362ST
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R 5252STGN
- LEVITON Recept Dplx Grnd 15A Blk 05320-ECP
- LEVITON Receptacle CR15-I
- Hubbell Straight Blade Devices