Shop Alternate Products
This Product is Discontinued
Crescent
1/4" Drive 72 Geared Teeth Release Ratchet, 1/4in., Polished Handle, Chrome plated (Discontinued)
Mfr # CRW0N
Zoro # G0422917
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Head Movement Fixed
- Overall Length 7.95"
- Finish Chrome plated
- Number of Geared Teeth 72