Dayton
Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,700 Nameplate RPM
Mfr # 1YAZ4BG
Zoro # G0423211
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,601-1,700
- Voltage 115/230V AC
Explore More Products
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame A750-8VE
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame 3K993
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,750 Nameplate RPM 6K887
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame 5K043
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,100 Nameplate RPM 1YBA5BG
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM, 182/4T Frame 6K847
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 208-230V AC, 1,625 Nameplate RPM 1YBA2BG
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 7 1/2 HP, 230/460V AC, 1,765 Nameplate RPM, 213T Frame 35Z921
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,100 Nameplate RPM 1YBA4BG
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase Start/Capacitor-Run, 1/4 HP, 115/208-230V AC, 48 Frame 5KHC39QN9575T
- LEESON 0.75Hp Agricultural Motor, 1 Phase, 1200 Rpm, 115/230 V, 56Hz Frame, Teao 111322.00
- Dayton AC Farm Duty Motors