Dayton
3L180 V-Belt, 18" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L180
Zoro # G0423726
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L180
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Explore More Products
- DAYTON B131 V-Belt, 134" Outside Length, 21/32" Top Width, 1 Ribs 3GWJ9
- DAYTON 5V1400 V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs 13V753
- DAYTON 3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs 13V729
- DAYTON B190 V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs 6L222
- DAYTON 3L360 V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs 3L360
- DAYTON A62 V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs 3X624
- DAYTON 5/5V1700 Banded V-Belt, 170-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs 13G031
- DAYTON 2/B107 Banded V-Belt, 110" Outside Length, 21/32" Top Width, 2 Ribs 54TY02
- DAYTON 3/B51 Banded V-Belt, 54-3/4" Outside Length, 2" Top Width, 3 Ribs 13V469
- D&D 70" Outside Length, 1/2" Top Width, 1 Ribs AX68
- CONTITECH INC. BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs BX96
- Dayton Power Transmission Belts