Weg
Pump Motor, 3-Ph, 50 HP, 3555,460V, 324JP
Mfr # 05036OT3G324JP
Zoro # G0423936
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,940.99
Key Features
- Motor Design 3-Phase
- HP 50
- RPM Range 3,001-3,600
- Nameplate RPM 3,600
- Voltage 460V AC
Explore More Products
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L 02536ET3E256JM-W22
- WEG Close-Coupled Pump Motor, 7-1/2 HP 00736ET3E184JM-W22
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V 01536OT3E215JM-S
- WEG Pump Motor, 182/4JM, 208-230/460V 00536OT3E182JM-S
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L 01536ET3E215JM-W22
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM 00518ET3E184JM-W22
- WEG Pump Motor, 3-Ph, 1.5 HP, 3495,208-230/460V 00156ET3E143JM-W22
- WEG Pump Motor, 5 HP, 1750,182/4JP, 6.33A 00518OT3E184JP-S
- WEG Pump Mtr, 3ph, 15hp, 3535,208-230/460,254JM 01536ET3E254JM-W22
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y 5KH32ENA443X
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP 184TTDBD6032
- Weg Close-Coupled Pump Motors