Vermont Gage
Adj. Go Ring Gage, #4-40 UNC 2A
Mfr # 361110010
Zoro # G0423972
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #4-40
- Thread Type UNC
- Tolerance Class X
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A 361148010
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A 361187010
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A 361137510
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel 361164150
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-16 UNC 2A 361133030
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A 361116030
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-5/16"-18Thread 361179510
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel 361164130
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A 361141030
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A 361140030
- MITUTOYO Ring Gage, 1.8" 177-186
- Vermont Gage Precision Measuring Tools