Smith-Blair
Ductile Iron Coupling, 1 In Pipe Size
Mfr # 41100013210003
Zoro # G0424654
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM A307, ASTM A536, ASTMA53C, NSF 61
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size 41190035010003
- SMITH-BLAIR AWWA Coupling, 6 In L 46106540765000
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size 41100010510003
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size 41190035001003
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size 41100035002003
- SMITH-BLAIR Ductile Iron Coupling, 1/2 In Pipe Size 41100008401003
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size 41190045011003
- SMITH-BLAIR Ductile Iron Coupling, 1/2 In Pipe Size 41100008410003
- SMITH-BLAIR AWWA Coupling, 7-1/2 In L 46112751440000
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in 0390000289
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 6" 4319001564
- Smith-Blair Ductile Iron Pipe Fittings