Eklind
10 Piece SAE T-Shape Hex Key Set, 53610
Mfr # 53610
Zoro # G0424681
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Shape
- Includes Pouch
Explore More Products
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 13113
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64908 64908
- EKLIND Hex Key Mm Set L 7Pc 69205
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13709 13709
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 10907
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10111 10111
- EKLIND SAE Short Hex-L Hex Key Set, 7 pcs. 10107
- EKLIND Eklind 14602 1.3 mm Long Arm Hex Key 21612
- EKLIND Hex Key Set 10 30160
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set BND15307
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set WS-44
- Eklind Hex Key Sets