Shop Alternate Products
This Product is Discontinued
Westward
Hand Tap, Bottom, #8-32, Uncoated, 3 Flt (Discontinued)
Mfr # 2LXJ8
Zoro # G0424715
This Product is Discontinued
Key Features
- Shank Dia. 0.168"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Tap Material Carbon Steel
- Tap Size #8