Solberg
Filter Element, Paper, 2 Microns
Mfr # 374P
Zoro # G0426045
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 8 in
- Outside Dia. (In.) 11 3/4 in
- Height (In.) 14 1/2 in
- For Use with Blower No. 2EPU1 to 2
Explore More Products
- SOLBERG Filter Element, 5micron 235P
- SOLBERG Filter Element, Paper, 2 Microns 274P
- SOLBERG Filter Element, 5.75 Od 231P
- SOLBERG Filter Element, Paper, 2 Micron 834
- SOLBERG Coalescing Cartridge Filter, 20 cfm PSG925
- SOLBERG Filter Element, Polyester, 5 Micron 845
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron HE376
- SOLBERG HEPA Cartridge Filter, 371 cfm, 0.3 Micron HE334
- SOLBERG Filter Element, Polyester, 5 Micron 847
- GROZ Filter Reg Combo, PC Bowl, Mini, 1/4" NPT 60351
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb 8653ABBP5JA000N
- Solberg Compressed Air Treatment