Dayton
Gauge Boot, 3-1/8 In Dia, PR
Mfr # 4PDJ7
Zoro # G0426447
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Provides Protection for Manifold Gauge Set Gauges
- Color 1 Blue and 1 Red
- For Use With 3-1/8 in Gauges
Explore More Products
- DAYTON High Side Hose, 72 In, Red 4PDG6
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi 4PDJ9
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 800 psi 4PDK5
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi 4PDK2
- DAYTON Charging/Vacuum Hose, 72 In, Yellow 4PDG5
- DAYTON Ball Valve Adapter Hose, 6 In, Yellow 4PDG3
- YELLOW JACKET Charging/Vacuum Hose, 48 In, Yellow 21048
- JB INDUSTRIES Low Side Hose, Low Loss, 60 In, Blue CLS-60B
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi M2-820
- CONBRACO INDUSTRIES Gauge Cock 1/2"Satin Comp 26-305-01
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red 22710
- Dayton Manifold Gauge Set Accessories