Parker
3/8" A-LOK x MNPT 316 SS Tube End Male Adapter
Mfr # 6MA6N-316
Zoro # G0426955
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R) Tube End x MNPT
- Specific Pipe Fitting Shape Adapter
- Tube Fitting Material 316 Stainless Steel
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 1" A-LOK x MNPT Brass Connector 16MSC16N-B
- PARKER 5/16" Compression SS Union 5-5 HBZ-SS
- PARKER 1/8" CPI SS Union 2-2 HBZ-SS
- PARKER 1/2" CPI x FNPT SS Female Connector 8-8 GBZ-SS
- PARKER 3/4" CPI x MNPT 316 SS Male Connector 12-12 FBZ-SS
- PARKER 1/4" A-LOK Brass Back Ferrule 4BF4-B
- PARKER 1/8" A-LOK x FNPT SS Female Branch Tee 2FBT2N-316
- PARKER 1/2" A-LOK x MNPT SS Male Run Tee 8MRT8N-316
- PARKER 1/4" x 5/16" A-LOK x MNPT SS Male Elbow 5MSEL4N-316
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS N2603-12-12-12-SS
- PARKER 1/4" x 1/8" A-LOK SS Tube End Reducer 4TUR2-316
- Parker Instrumentation Tube Fittings