Shop Alternate Products
This Product is Discontinued
Gearwrench
1-1/8" 12 Point Ratcheting Combination Wrench (Discontinued)
Mfr # 9036
Zoro # G0426968
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 15.846"
- SAE or Metric SAE
- Wrench Style Combination, Open End