- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Glasses
- /
- Safety Glasses, Wraparound Shade 5.0 Polycarbonate Lens, Scratch-Resistant
Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Wraparound Shade 5.0 Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # S3208
Zoro # G0427515
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Shade 5.0
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Customers Also Purchased
- Brand Honeywell Uvex
-
MFR #
S3208
-
Zoro #
G0427515
- UPC # 10603390133098
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Adjustable Arm Length | Yes |
Details
Eyewear Frame Style | Half-Frame |
Lens Color | Shade 5.0 |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1-2010, CSA Z94.3-2007 |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Foam Lined | No |
Frame Color | Black |
Series | Genesis |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Temple Style | Adjustable, Spatula |
Includes | Adjustable Temple |
Temple Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
Primary Lens Color | Green |
Primary Frame Color | Black |
Frame Design | Wraparound |
Photochromatic Lens | No |
Safety Glasses Frame Style | Half-Frame |
Includes Scratch-Resistant Lens Coating | Yes |
Includes Padded Nose Piece | Yes |
Dielectric Protection | Yes |
Arm Tip Type | Spatulite |
Includes Brow Lining | Yes |
Adjustable Nose Piece | Yes |
Brow Lining Material | Elastomer |
Frame Type | Half-Frame |
Frame Style | Wraparound |
Ultra-Violet Scale Protection Designation | U6 |
Includes No Lens Coatings | No |
Includes Anti-Static Lens Coating | No |
Welding Shade Designation | W5 |
Arm Color | Black |
Application | General Purpose |
Includes Padded Arms | No |
Infra-Red Light Scale Protection Designation | R5 |
Includes Polarized Lens Coating | No |
Arm Material | Nylon |
Includes Anti-Fog Lens Coating | No |
Description
Safety Glasses, Series Genesis, Gender Unisex, Lens Color Green, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+, CSA Z94.3