- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Cord Reels
- /
- 35 ft. 16/3 Extension Cord Reel with Hand Lamp 13 A Amps 1 Outlets 120V AC Voltage
Shop Alternate Products
This Product is Discontinued
Reelcraft
35 ft. 16/3 Extension Cord Reel with Hand Lamp 13 A Amps 1 Outlets 120V AC Voltage (Discontinued)
Mfr # L 4035 163 1
Zoro # G0427637
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Wire Size 16 AWG
- Retractable Cord Length 35 ft
- Max. Amps 13 A
- Feeder Cord Ending Grounding Plug
Customers Also Purchased
- Brand Reelcraft
-
MFR #
L 4035 163 1
-
Zoro #
G0427637
- UPC # 699567011064
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Retractable Cord Length | 35 ft |
Reel Dia. | 12 5/8 in |
Cord Length | 35 ft. |
Overall Height | 13 1/4 in |
Overall Depth | 12 5/8 in |
Overall Width | 9 3/8 in |
Reel Width | 3 in |
Cord Length - Ext. Cords and Outlet Strips | 35 ft. |
Feeder Cord Length | 5 ft |
Details
Item | Extension Cord Reel with Hand Lamp |
Voltage | 120V AC |
Max. Amps | 13 A |
Feeder Cord Ending | Grounding Plug |
Reel Color | Red |
Cord Color | Black |
Retractable Cord Ending | Incandescent Lamp with Receptacle |
Feeder Cord Ending Configuration | NEMA 5-15P |
Retractable Cord Ending Configuration | NEMA 5-15R |
Gauge/Conductor - Ext. Cords and Outlet Strips | 16/3 |
Slip Ring Rating | 20A @ 600V AC |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Includes | Metal Grounded Guard, Models Equipped with Automatic On/Off Switch that Activates Power, Push through Switch, Single Receptacle Tool Tap |
Grade - Ext. Cords and Outlet Strips | Industrial |
NEC Cord Designation - Ext. Cords and Outlet Strips | SJTOW |
Standards | CSA, UL |
Cord Ending | Incandescent Lamp with Receptacle |
NEC Cord Designation | SJTOW |
Grade | Heavy Duty |
Lamp Guard | Yes |
NEMA Plug Configuration | 5-15P |
With Receptacle - Ext. Cords and Outlet Strips | Yes |
Voltage - Ext. Cords and Outlet Strips | 120VAC |
Lamp Watts | 75 W |
Replacement Lamps | Standard Bulb |
NEMA Receptacle Configuration | 5-15R |
Hand Lamp Mounting | Hook |
Gauge/Conductor | 16/3 |
Reel Mounting | Bench, Ceiling, Wall |
Max. Amps - Ext. Cords and Outlet Strips | 13.0 |
Lamp Watts - Ext. Cords and Outlet Strips | 75 |
Number of Outlets | 1 |
Reel Material | Steel |
Magnetic Pull | No Magnet |
Lens Material | No Lens |
Special Features | Automatic On/Off Switch |
Trade Designation | SJTOW |
Number of Conductors | 3 |
Cord Included | Yes |
Description
Extension Cord Reel with Hand Lamp, Retractable Cord Ending Incandescent Lamp with Receptacle, Lamp Watts 75 W, Voltage 120V AC, Retractable Cord Length 35 ft, Wire Size 16 AWG, Max. Amps 13 A, Cord Color Black, Trade Designation SJTOW, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Reel Material Steel