Shop Alternate Products
This Product is Discontinued
Gearwrench
3/8" 12 Point Stubby Flex Head Ratcheting Combination Wrench (Discontinued)
Mfr # 9571
Zoro # G0427841
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 3.701"
- SAE or Metric SAE
- Wrench Style Combination, Stubby, Flex Head, Open End