Gearwrench
10 Pc. 12 Point Stubby Flex Head Ratcheting Comb MET Wrench Set
Mfr # 9550
Zoro # G0428517
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric Metric
- Wrench Style Combination, Flexible Head, Stubby, Open End
- Material Alloy steel
Explore More Products
- GEARWRENCH 5 Pc. 12 Point Ratcheting Combination Metric Wrench Set 93004D
- GEARWRENCH 8mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench 86108
- GEARWRENCH 3/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench 86131
- GEARWRENCH 12 Pc. 12 Point XL Locking Flex Head Ratcheting Comb MET Wrench Set 85698
- GEARWRENCH Combination Ratcheting Wrench, 9 mm 90T 1 86909
- GEARWRENCH 13/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench 86442
- GEARWRENCH Rachet Wrench Reverse Combination 90 T 86615
- GEARWRENCH 18mm 12 Point XL Ratcheting Combination Wrench 85018
- GEARWRENCH Rachet Wrench Reverse Combination 90 T 86618
- PROTO Ratcheting Wrench, Combination, Spline JSCV26
- MOUNTAIN Ratcheting Flex Wrench, 16X18mm RM1618
- Gearwrench Ratcheting Wrenches & Sets