Shop Alternate Products
This Product is Discontinued
Zoro Select
1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3 1/2 in L, 10 PK (Discontinued)
Mfr # 454672-PG
Zoro # G0428531
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size UNF (Fine)
- Fastener Length 3 1/2 in
- Head Width 1 1/2 in
- Material Steel