Parker
Tubing, Nylon, 5/16" OD, Natural, 50 Ft
Mfr # NNR-5-040-0050
Zoro # G0428696
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.04 in
- Max. Pressure 425 psi
Explore More Products
- PARKER Tubing, Nylon, 1/2" OD, Natural, 50 Ft NNR-8-062-0050
- PARKER Tubing, Nylon, 1/8" OD, Black, 250 ft. NBR-2-017-0250
- PARKER Tubing, Natural, Overall 100 ft L NN-6-050-0100
- PARKER Tubing, Natural, Overall 250 ft L NN-2.5-025
- PARKER Tubing, Black, Overall 100 ft L NB-4-035-0100
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft NNR-4-035-0050
- PARKER Tubing, Red, Overall 250 ft L N-4-035-RED
- PARKER Tubing, Red, Overall 50 ft L N-4-035-RED-050
- PARKER Tubing, Natural, Overall 250 ft L NN-8-124
- COILHOSE PNEUMATICS Nylon Tubing 5/32" OD x 0.106" ID x 100' Black NC2525-100K
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] TNYLOILFG6.500X7.000NA
- Parker Nylon Tubing