Master Caster
Furniture Glide, Self-Stick, Round, 3/4, PK8
Mfr # 87001
Zoro # G0428845
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 3/4 in
- Primary Furniture Tip Color Tan
- Primary Furniture Tip Material Plastic
Explore More Products
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 87007
- MASTER CASTER Furniture Glides, Self-Stick, Round, 1", PK8 87002
- MASTER CASTER Mighty Movers Self-Stick Furniture Sliders, Round, 2.25" Diameter, Beige, 4PK 87003
- MASTER CASTER Furniture Glide, SelfStck, Triangle, 2", PK4 87004
- MASTER CASTER Furniture Glides, Self-Stick, Rect., 4", PK4 87005
- MASTER CASTER Furniture Glide, Self-Stick, Rd, 2-1/4", PK4 87003
- MASTER CASTER Scratch Guard Felt PadsBeige MAS88497
- MAGIC SLIDERS Brown/Gray 1 in. Nail-On Carpet/Plastic Cushioned Glide , 4PK 45469
- PROSOURCE Cups Round 2 In W/Felt Clear FE-50840-PS
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Cushioned Glides 6PK 66904
- PRIME-LINE 7/8 - 1 in. Grip Tip Round Magic Sliders, Black and Gray Plastic 4 Pack MP75083
- Master Caster Furniture Glides