Gearwrench
5 Pc. SAE 12 Point Long Pattern Combination Wrench Set
Mfr # 81921
Zoro # G0428867
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 5
Explore More Products
- GEARWRENCH 5/8" 12 Point XL Ratcheting Combination Wrench 85120D
- GEARWRENCH 3/4" 12 Point XL Locking Flex Head Ratcheting Combination Wrench 85724D
- GEARWRENCH Ratcheting Wrench Set, Metric, 12 pt, 12pcs 9901D
- GEARWRENCH 16 Pc 12 Point Flex Head Ratcheting Combination Metric Wrench Set KDT9902D
- GEARWRENCH 22mm 12 Point Long Pattern Combination Wrench 81679
- GEARWRENCH 7/16" 12 Point Long Pattern Combination Wrench 81655
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench 81677
- GEARWRENCH 9mm 12 Point Long Pattern Combination Wrench 81666
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench 81657
- BETA TOOLS USA 42INOXS11Series Combination Wrench Set BTA000420391
- MILWAUKEE TOOL 7-Pc Sae Combination Wrench Set ML48-22-9407
- Gearwrench Wrenches