Dayton
Shaft Support, 2.000 In Bore, 4.375 In H
Mfr # 2CNV4
Zoro # G0429046
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension I 3 in
- Dimension F 0.625 in
- Dimension H1 3/8
- Body Width (In.) 2.625 in
- Static Load Capacity (Lb.) 25,050 lb
Explore More Products
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H 2CNU9
- DAYTON Shaft Support, 0.500 In Bore, 1.625 In H 2CNU7
- DAYTON Shaft Support, 0.375 In Bore, 1.175 In H 2CNU6
- DAYTON Shaft Support, 0.250 In Bore, 1.050 In H 2CNU5
- THOMSON Shaft Support Block, 0.500 In Bore FSB8
- SIMPLICITY Square Bearing, 4 Sided, 6 In L, For PST24 SBL24-4E
- SIMPLICITY Square Bearing, 4 Sided, For PST24 SBL16-4E
- SIMPLICITY Square Bearing, 2 Sided, 4 In L, For PST16 SB24-2E
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS LLHB-90W-50K-D
- THOMSON Shaft Support Block, 1.000 In Bore SB16
- SIMPLICITY Square Clamp, For PST16 PFL1000
- Dayton Linear Bearings & Guides