Hubbell
Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A
Mfr # HBL1203PL
Zoro # G0429992
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 15 A
- Color Red
- Voltage AC 120 to 277
Explore More Products
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch CSB115W
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A SNAP1221PLBKNA
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Toggl HBL1224I
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl HBL1223R
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V DS320ILW
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory HBL1223IL
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown DS115
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, White SNAP2123ILWNA
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown SNAP1201BRNA
- ZORO SELECT Wall Switch, 20A, Gray, 3-Way Type, Toggle 4903BGRY
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle HBL1221BK
- Hubbell Lighting Controls