Schneider Electric
Solid State Relay, 3 to 32VDC, 50A
Mfr # 6250AXXSZS-DC3
Zoro # G0430001
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 50 A
- Case Color Gray
- Mounting - Relay Surface
Explore More Products
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 10A 861HSSR410-AC-1
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A 6275AXXSZS-AC90
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 40A 861HSSR610-AC-1
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 10A 6210AXXSZS-DC3
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W SSRHP10
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC RXM040W
- SCHNEIDER ELECTRIC RC circuit-110..240 V AC-for RPZ/RUZ RUW241P7
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 10A 6410AXXSZS-DC3
- SCHNEIDER ELECTRIC Protected Probe, Stainless Steel, RoHS RM79696043
- SCHNEIDER ELECTRIC Fan Ats22C11S6 Thru C17S6 110V VW3G22U402
- TOYOGIKEN Relay Control Box 15A Amp 600V-Ac Other Electrical Component BOXTM-1001
- Schneider Electric Relay Accessories