Dayton
Window Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 10.4 gal
Mfr # 4RNN7
Zoro # G0430507
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$607.99
Key Features
- Air Flow 3,800 cfm
- Voltage 115
- Drive Type Belt Drive
- Pad Thickness 2 in
- Power Cord Length 7 ft
Replacement Parts
Explore More Products
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 15 gal 4RNP4
- DAYTON Window Evaporative Cooler 4800 cfm, 1000 sq. ft., 15.0 gal, 1/2 HP 4RNN6
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 8.8 gal, 1 HP, Belt 4RNP7
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 8.8 gal, 1 HP, Belt 4RNR1
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal 4RNN8
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 8.8 gal, 1 HP, Belt 4RNP6
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 8.8 gal 4RNP9
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP 7K576
- HESSAIRE Portable Evaporative Cooler 11,000 cfm, 33 gal, Direct Drive MC92V
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP MCP44
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. 2YAE7-4UE46-3X276
- Dayton Evaporative Coolers