Shop Alternate Products
This Product is Discontinued
Weiler
Miniature End Wire Brush, 1/4", PK12 (Discontinued)
Mfr # 96294
Zoro # G0430561
This Product is Discontinued
Key Features
- Trim Length 7/16"
- Fill Material Stainless Steel
- Bristle Trim Length 7/16 in
- Brush Dia. 1/4 in
- Wire Dia. 0.005 in