Download CAD Files
Zoro Select
#8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24522.016.0100
Zoro # G0430936
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0050
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0051
- ZORO SELECT #8-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0175
- ZORO SELECT #8-32 x 5 in Slotted Pan Machine Screw, Zinc Plated Steel, 300 PK 0880MSP
- ZORO SELECT 1/4"-20 x 1-3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 1000 PK 1428MTF
- ZORO SELECT #2-56 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.008.0018
- ZORO SELECT 5/16"-18 x 1/2 in Hex Hex Machine Screw, Plain Steel, 750 PK 3108MW188
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51862.025.0125
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 3500 PK 1024MPFB
- ZORO SELECT M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.050.0025
- ZORO SELECT M3-0.50 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.030.0008
- Zoro Select Machine Screws