Gearwrench
6" Digital SAE/Metric Brake Rotor Gauge
Mfr # 3774D
Zoro # G0431210
$159.11
5% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Measure Wear Dimension of the Brake Rotors
- Number of Pieces 1
- Features Measure Wear Dimension of the Brake Rotors; Metric/Inch System Interchange at Any Position; Zero Setting at Any Position; Data Output Interface
Explore More Products
- GEARWRENCH Universal Brake Shoe Retaining Spring Tool 2774D
- GEARWRENCH Disc Brake Lining Wear Gauge 2116D
- GEARWRENCH Drum Brake Adjusting Tool 287D
- GEARWRENCH 11 Pc. Rear Brake Caliper Set 41540
- GEARWRENCH Hand Bearing Packer 2775D
- GEARWRENCH Air Pump Brake Bleeder Tank 3795D
- GEARWRENCH Repl 10mm x 1-1/2 Adapter for Harmonic Balancer Installer 36790D 367982
- GEARWRENCH 3 Arm Brake Cylinder Hone 812 KDT265D
- GEARWRENCH Brake Lining Thickness Gauge 3962
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 50g., PK25 FN050Z
- THE MAIN RESOURCE Nylon Inserts, Steel Mount/Demount, PK5 TMRTC101608
- Gearwrench Brake & Wheel Tools