Gearwrench
6" Digital SAE/Metric Caliper with Large LCD Window
Mfr # 3756D
Zoro # G0431229
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.001"
- Features Large LCD Window, Scale and Thumb Roll
- Includes Plastic Box
- Caliper Material Stainless Steel (Frame)
Explore More Products
- GEARWRENCH 6 Digital SAEMetric Caliper with Large LCD Window KDT3756D
- FOWLER Fowler 54-100-312-0 Xtra-Range 0-12''/300MM Elongated Jaws Stainless Digital Caliper W/ Data Output 54-100-312-0
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range 1185-150A
- ASIMETO 6" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw 7317060
- INSIZE Cable for Digital Calipers 7302-21
- MITUTOYO Absolute Digital Caliper, 0 to 24 In 550-225-10
- STARRETT Electronic Digital Caliper, 0 to 12 In 798B-12/300
- FOWLER 0-12"/300mm Xtra-Range Electronic Caliper 541003120
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm 00530421
- ASIMETO 0-6" x 0.0005"/0.01mm Asimeto IP67 Coolant Proof Digital Caliper 7305062
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 IGA-451
- Gearwrench Digital Calipers