Shop Alternate Products
This Product is Discontinued
Gearwrench
3/8" Drive, SAE Dr Ratcheting Crowfoot Wrench, 3/8, 7/8in Ratcheting Open End, Full Polish Chrome (Discontinued)
Mfr # 89128
Zoro # G0431448
This Product is Discontinued
Key Features
- Head Style Ratcheting Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 7/8"
- Number of Points 6