Rubbermaid Commercial
22-1/2 gal Rectangular Trash Can, Stainless Steel, 12 in Dia, None, Stainless Steel, Rigid Plastic
Mfr # FGSR18SSPL
Zoro # G0431557
Free Shipping & Returns
$901.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 22-1/2 gal
- Container Shape Rectangular
- Color Stainless Steel
- Material Stainless Steel, Rigid Plastic
- Height 30 in
Explore More Products
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, Plastic FG614300WHT
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, None, Plastic FG917388BEIG
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Blue, Top Door, Plastic FG9W2700BLUE
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, 19 1/2 in Dia, Step-On, Plastic 1883568
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel RCPST24EPLRD
- RUBBERMAID COMMERCIAL 3-1/2 gal Rectangular Trash Can, Beige, 8 1/4 in Dia, None, Thermoset Polyester FG254100BEIG
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Waste Container, Blue RCP1956185
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, Open Top, Plastic FG263200YEL
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Black, 26 in Dia, None, polycarbonate FG397501BLA
- WINCO 23 gal Black Slim Trash Can PTC-23K
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene 1883615
- Rubbermaid Commercial Trash Cans