Shop Alternate Products
This Product is Discontinued
Werma
Tower Light LED Module, 120V, 70mm, Blu (Discontinued)
Mfr # 644-500-67
Zoro # G0431995
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards UL
- Voltage 115V AC
- Diameter 70 mm
- Housing Material Fiberglass
- Lighting Technology LED